Motion
542-222
Height Gauge, Max Measurement: 0.4", 10mm, Imperial or Metric: Both, Accuracy: 2µm
Mi Item #01578609
MFR #542-222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Height Gauge, Max Measurement: 0.4", 10mm, Imperial or Metric: Both, Accuracy: 2µm
Mi Item #01578609
MFR #542-222

Mfr description
542-222 .4 IN/10MM LINEAR GAGE, .001MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    0.001 mm

Details

  • Accuracy
    2 µm
  • Imperial Or Metric
    Both
  • Maximum Measurement
    0.4 in, 10 mm
  • Metric Imperial Conversion
    Metric-Imperial Conversion Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)