Motion
543-402
Digital Indicator, Max Measurement: 1/2", Resolution: 0.0005", Data Output: SPC, Accuracy: 0.001"
Mi Item #01578632
MFR #543-402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Indicator, Max Measurement: 1/2", Resolution: 0.0005", Data Output: SPC, Accuracy: 0.001"
Mi Item #01578632
MFR #543-402

Mfr description
543-402 .5 IN/12.7MM, .0005 IN/0.01MM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    0.0005 in

Details

  • Accuracy
    0.001 in
  • Batteries Included
    Included
  • Battery Type
    SR44
  • Data Output
    SPC
  • Display Type
    LCD
  • Maximum Measurement
    1/2 in
  • Metric Imperial Conversion
    Included
  • Water Resistance Rating
    IP42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)