Motion
550-225-10
Digital Caliper, Scale Width: 25mm, Range: 0 to 24", 0 to 600mm, Accuracy: ±0.002", Battery: SR44
MI ITEM #01578720
MFR #550-225-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Caliper, Scale Width: 25mm, Range: 0 to 24", 0 to 600mm, Accuracy: ±0.002", Battery: SR44
MI ITEM #01578720
MFR #550-225-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Depth
    18 mm
  • Outside Jaw Depth
    100 mm
  • Overall Length
    780 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    25 mm

Details

  • Accuracy
    ±0.002 in
  • Battery Type
    SR44
  • Data Output
    SPC
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Measurement Range
    0 to 24 in, 0 to 600 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Overview

Mfr description
550-225-10 0 (.5)-24 IN/0 (20)-600MM,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought