1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
572-312-10
Linear Encoder, Max Measurement: 200mm, 8", Resolution: 0.0005", 0.01mm, Accuracy: 0.001", Length: 13.543"
MI ITEM #
01578839
MFR #
572-312-10
Price
$923.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Electronic Measurement Equipment
MITUTOYO AMERICA CORP 572-312-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
572-312-10
Linear Encoder, Max Measurement: 200mm, 8", Resolution: 0.0005", 0.01mm, Accuracy: 0.001", Length: 13.543"
MI ITEM #
01578839
MFR #
572-312-10
Mfr description
572-312-10 0-8 IN/0-200MM, .0005
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$923
.48
/each
Add to Cart
Specifications
Dimensions
Overall Length
13.543 in
Resolution
0.0005 in, 0.01 mm
Details
Accuracy
0.001 in
Maximum Measurement
200 mm, 8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items