Motion
401-326-2

REXNORD INC
401-326-2

10027428 / CI882-15T_3/4IN_RSB_A
MI ITEM #01580070
MFR #401-326-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-326-2

10027428 / CI882-15T_3/4IN_RSB_A
MI ITEM #01580070
MFR #401-326-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401-326-2 882-15T 3/4BORE SPKT
  • 882 Series Cast-Iron Non-Split Sprocket with 15Teeth and a 3/4in Round RSB (Rough Stock Bore) Bor

Specifications

  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Bore Type
    RSB
  • Bore Diameter
    3/4 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Hub Style
    C
  • Hub Material
    Cast Iron
  • Flange Material
    Cast Iron
  • Length Through Bore
    1.63 in
  • Maximum Bore
    2-3/4 in
  • Sprocket Material
    Cast Iron
  • Includes
    Set Screws
  • Weight
    0.01 lbs
  • Chain Number
    CI882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text