Motion
7010S
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 165mm, Rod Diameter: 10mm
Mi Item #01582665
MFR #7010S
Price$477.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 165mm, Rod Diameter: 10mm
Mi Item #01582665
MFR #7010S

Mfr description
7010S-10 MAG STAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.50/each

Specifications

Dimensions

  • Base Height
    55 mm
  • Base Length
    58 mm
  • Base Width
    50 mm
  • Clamping Diameter
    8 mm
  • Overall Length
    232 mm
  • Post Diameter
    12 mm
  • Post Height
    177 mm
  • Rod Diameter
    10 mm
  • Rod Length
    165 mm

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes
    02AZC291 Collar
  • Includes Base
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)