Motion
937387
SPC Connecting Cable for Micrometer, Size: 40"
Mi Item #01584645
MFR #937387
Price$183.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC Connecting Cable for Micrometer, Size: 40"
Mi Item #01584645
MFR #937387

Mfr description
937387 CONNECTING CABLE 1M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.83/each

Specifications

Dimensions

  • Size
    40 in

Details

  • Accessory Type
    SPC Connecting Cable
  • For Use With
    All Micrometers (Not for IP65 mics), Bench Mike 121xxx, Borematics 568-xxx, Holtest 468-2xx, 468-9xx, Indicator 543-11x, 543-13x, 543-14x, 543-18x, 543-17x, Micrometer Head 164-162, 164-172, 350-71x, 329-71x, Others Mikematic, Quick Mike
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)