Motion
950-203
Wire Gauge, Wire Gauge, #36 to #0, Material: Steel
MI ITEM #01584688
MFR #950-203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Gauge, Wire Gauge, #36 to #0, Material: Steel
MI ITEM #01584688
MFR #950-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
950-203 #0-36 U.S. STANDARD WIRE GAGE

Specifications

  • Gauge Type
    Wire Gauge
  • Diameter Range
    #36 to #0
  • Material
    Steel
  • Largest Diameter
    #0
  • Smallest Diameter
    #36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought