Motion
950-206
Drill Gauge, Minimum Size: 1/16", Maximum Size: 1/2"
Mi Item #01584690
MFR #950-206
Price$94.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Gauge, Minimum Size: 1/16", Maximum Size: 1/2"
Mi Item #01584690
MFR #950-206

Mfr description
950-206 1/16-1/2 IN FRACTIONAL DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.08/each

Specifications

Dimensions

  • Max Size
    1/2 in
  • Min Size
    1/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)