Motion
950-271
Mechanical Depth Micrometer/Gauge, Graduation: 1/64", 2-1/2" Base, Rods: 1, Alloy Steel Face
MI ITEM #01584708
MFR #950-271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer/Gauge, Graduation: 1/64", 2-1/2" Base, Rods: 1, Alloy Steel Face
MI ITEM #01584708
MFR #950-271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
950-271 6 IN ANGLE DEPTH GAGE

Specifications

  • Measurement Type
    Mechanical
  • Base Length
    2-1/2 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Number of Rods
    1
  • Measuring Face Material
    Alloy Steel
  • Graduation
    1/64 in
  • Rod Diameter
    3/32 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    6" Rule

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought