Motion
950-300
Rule , Blade Length: 6", Blade Width: 1/2", Graduation: 1mm, 1/64", Graduation Style: English, Metric
MI ITEM #01584709
MFR #950-300
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 6", Blade Width: 1/2", Graduation: 1mm, 1/64", Graduation Style: English, Metric
MI ITEM #01584709
MFR #950-300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.65/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    1/2 in
  • Graduation
    1/64 in, 1 mm

Details

  • Finish Coating
    Plain
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Steel

Overview

Mfr description
950-300 6 IN, 150MM, POCKET STEEL RULE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought