Motion
011133
Socket Cap Screw, Steel, Thread Size: #10-32, Length: 1-1/4", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01584868
MFR #011133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #10-32, Length: 1-1/4", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01584868
MFR #011133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011133 10/32 X 1-1/4 SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    #10-32
  • Thread Pitch Type
    Fine
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text