Motion
011473
Socket Cap Screw, Steel, Thread Size: 3/4-10", Length: 3", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01585265
MFR #011473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/4-10", Length: 3", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01585265
MFR #011473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011473 3/4-10 X 3 SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-10 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    25
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text