Motion
012141
Socket Cap Screw, Stainless Steel, Thread Size: 1/4-20", Length: 1/2", Round Head, Hex Drive
MI ITEM #01585532
MFR #012141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: 1/4-20", Length: 1/2", Round Head, Hex Drive
MI ITEM #01585532
MFR #012141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
012141 1/4-20 X 1/2 SHCS S/S

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-20 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    100
  • Specifications
    18-8 (A2) Stainless Steel, ASME/ANSI B18.3-2002, ASTM F837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought