Overview
Mfr description
012292 1/2-13 X 1-1/2 SHCS S/S
Specifications
- Diameter
- Length
- Head StyleRound
- MaterialStainless Steel
- Thread DirectionRight Hand
- Thread Size1/2-13 in
- Thread Pitch TypeCoarse
- Package Quantity50
- Specifications18-8 (A2) Stainless Steel, ASME/ANSI B18.3-2002, ASTM F837
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data