Motion
014126
Socket Cap Screw, Stainless Steel, Thread Size: 3/8-16", Length: 1/2", Round Head, Hex Drive
MI ITEM #01585692
MFR #014126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: 3/8-16", Length: 1/2", Round Head, Hex Drive
MI ITEM #01585692
MFR #014126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
014126 3/8-16 X 1/2 SHCS S/S

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    50
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F837-980, Type 316 (A4) Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought