Specifications
Dimensions
- Diameter12 mm
- Length5.5, 90 mm
- Thread SizeM12x1.75
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleRound
- MaterialSteel
- Package Quantity25
- SpecificationsDIN 912/ISO 898-1
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse