Motion
532603
Socket Cap Screw, Steel, Thread Size: M14x2, Length: 60mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01585975
MFR #532603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M14x2, Length: 60mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01585975
MFR #532603

Mfr description
532603 M14 X 60 2.00 SHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    14 mm
  • Length  
    60 mm
  • Thread Size
    M14x2 mm

Details

  • Finish Coating
    Plain
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    DIN 912/ISO 898-1
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)