Overview
Mfr description
019143 1/4-20 X 3/8 LOW HEAD SHCS
Specifications
- Diameter
- Length
- Head StyleLow Round
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size1/4-20 in
- Thread Pitch TypeCoarse
- Package Quantity100
- SpecificationsASME/ANSI B18.8-2002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data