Motion
533070
Cup Point Set Screw - Steel Material, M6x1 Thread Size, 100 Per Pack
MI ITEM #01586400
MFR #533070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, M6x1 Thread Size, 100 Per Pack
MI ITEM #01586400
MFR #533070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
533070 M6 X 6 1.00 SET SCREW 14.9

Specifications

  • Point Type
    Cup
  • Thread Size
    M6x1
  • Length
    6 mm
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text