Motion
533194
Cup Point Set Screw - Steel Material, M12x1.75 Thread Size, 100 Per Pack
MI ITEM #01586468
MFR #533194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, M12x1.75 Thread Size, 100 Per Pack
MI ITEM #01586468
MFR #533194

Mfr description
533194 M12 X 25 1.75 SET SCREW 14.9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25 mm
  • Thread Size
    M12x1.75

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
  • Point Type
    Cup
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)