Motion
533198
Cup Point Set Screw - Steel Material, M12x1.75 Thread Size, 100 Per Pack
MI ITEM #01586471
MFR #533198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, M12x1.75 Thread Size, 100 Per Pack
MI ITEM #01586471
MFR #533198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
533198 M12 X 35 1.75 SET SCREW 14.9

Specifications

  • Point Type
    Cup
  • Thread Size
    M12x1.75
  • Length
    35 mm
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text