Motion
533200
Cup Point Set Screw - Steel Material, M12x1.75 Thread Size, 50 Per Pack
MI ITEM #01586473
MFR #533200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, M12x1.75 Thread Size, 50 Per Pack
MI ITEM #01586473
MFR #533200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    40 mm
  • Thread Size
    M12x1.75

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    50
  • Point Type
    Cup
  • System of Measurement
    Metric

Overview

Mfr description
533200 M12 X 40 1.75 SET SCREW 14.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought