1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
101145
Cup Point Set Screw - Steel Material, #6-32 Thread Size, 100 Per Pack
MI ITEM #
01586488
MFR #
101145
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
BRIGHTON BEST 101145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
101145
Cup Point Set Screw - Steel Material, #6-32 Thread Size, 100 Per Pack
MI ITEM #
01586488
MFR #
101145
Mfr description
101145 6/32 X 1/8 CUP PT SET SCREW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
1/8 in
Thread Size
#6-32
Details
Finish Coating
Plain
Material
Steel
Package Quantity
100
Point Type
Cup
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items