Motion
534050
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 10mm, Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01586580
MFR #534050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 10mm, Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01586580
MFR #534050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
534050 M5 X 10 0.80 FHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M5x0.8
  • Thread Pitch Type
    Coarse
  • Grade
    Class 12.9
  • Package Quantity
    100
  • Specifications
    DIN 7991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text