Specifications
Dimensions
- Diameter6 mm
- Length20 mm
- Thread SizeM6x1
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleFlat
- MaterialSteel
- Package Quantity100
- SpecificationsDIN 7991
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
534080 M6 X 20 1.00 FHCS