Motion
101533
Cup Point Set Screw - Steel Material, 7/16-14 in Thread Size, 100 Per Pack
MI ITEM #01586797
MFR #101533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 7/16-14 in Thread Size, 100 Per Pack
MI ITEM #01586797
MFR #101533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101533 7/16-14 X 1-1/2 CUP PT SET SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    7/16-14 in
  • Length
    1-1/2 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text