Motion
101673
Cup Point Set Screw - Steel Material, 3/4-10 in Thread Size, 25 Per Pack
MI ITEM #01586894
MFR #101673
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 3/4-10 in Thread Size, 25 Per Pack
MI ITEM #01586894
MFR #101673

Mfr description
101673 3/4-10 X 2 CUP PT SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 in
  • Thread Size
    3/4-10 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    25
  • Point Type
    Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)