1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
102128
Cup Point Set Screw - Stainless Steel Material, #10-32 Thread Size, 100 Per Pack
MI ITEM #
01587024
MFR #
102128
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
BRIGHTON BEST 102128
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
102128
Cup Point Set Screw - Stainless Steel Material, #10-32 Thread Size, 100 Per Pack
MI ITEM #
01587024
MFR #
102128
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
102128 10/32 X 1/4 CUP PT SET SCREW S/S
Specifications
Point Type
Cup
Thread Size
#10-32
Length
1/4 in
Material
Stainless Steel
Package Quantity
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought