Motion
102187
Cup Point Set Screw - Stainless Steel Material, 5/16-18 in Thread Size, 100 Per Pack
MI ITEM #01587064
MFR #102187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Stainless Steel Material, 5/16-18 in Thread Size, 100 Per Pack
MI ITEM #01587064
MFR #102187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
102187 5/16-18 X 1/2 CUP PT SET SCR S/S

Specifications

  • Point Type
    Cup
  • Thread Size
    5/16-18 in
  • Length
    1/2 in
  • Material
    Stainless Steel
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text