Motion
102199
Cup Point Set Screw - Stainless Steel Material, 3/8-16 in Thread Size, 100 Per Pack
MI ITEM #01587073
MFR #102199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Stainless Steel Material, 3/8-16 in Thread Size, 100 Per Pack
MI ITEM #01587073
MFR #102199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
102199 3/8-16 X 5/16 CUP PT SET SCR S/S

Specifications

  • Point Type
    Cup
  • Thread Size
    3/8-16 in
  • Length
    5/16 in
  • Material
    Stainless Steel
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text