Motion
537290
Shoulder Screw or Bolt, Thread Diameter: 16mm, Shoulder Diameter: 20mm, Shoulder Length: 50mm
MI ITEM #01587079
MFR #537290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 16mm, Shoulder Diameter: 20mm, Shoulder Length: 50mm
MI ITEM #01587079
MFR #537290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
537290 M20 X 50 SH. BOLT

Specifications

  • Thread Diameter
    16 mm
  • Shoulder Diameter
    20 mm
  • Shoulder Length
    50 mm
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M16
  • Package Quantity
    10
  • Specifications
    ISO 7370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text