Motion
538056
Socket Cap Screw, Stainless Steel, Thread Size: M5x0.8, Length: 20mm, Round Head, Hex Drive
MI ITEM #01587166
MFR #538056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: M5x0.8, Length: 20mm, Round Head, Hex Drive
MI ITEM #01587166
MFR #538056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
538056 M5 X 20 0.80 SHCS S/S

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M5x0.8
  • Thread Pitch Type
    Coarse
  • Grade
    Grade A2-70
  • Package Quantity
    100
  • Specifications
    DIN 912/ISO 3506-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text