Motion
538078
Socket Cap Screw, Stainless Steel, Thread Size: M6x1, Length: 16mm, Round Head, Hex Drive, Diameter: 6mm
MI ITEM #01587178
MFR #538078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: M6x1, Length: 16mm, Round Head, Hex Drive, Diameter: 6mm
MI ITEM #01587178
MFR #538078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
538078 M6 X 16 1.00 SHCS S/S

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M6x1
  • Thread Pitch Type
    Coarse
  • Grade
    Grade A2-70
  • Package Quantity
    100
  • Specifications
    DIN 912/ISO 3506-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text