Motion
105335
Cup Point Set Screw - Steel/Nylon Material, 1/4-28 in Thread Size, 100 Per Pack
MI ITEM #01587350
MFR #105335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel/Nylon Material, 1/4-28 in Thread Size, 100 Per Pack
MI ITEM #01587350
MFR #105335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
105335 1/4-28 X 1/4 CUP PT W/N PATCH

Specifications

  • Point Type
    Cup
  • Thread Size
    1/4-28 in
  • Length
    1/4 in
  • Material
    Steel/Nylon
  • Finish Coating
    Plain
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text