Motion
145100
Half Dog Point Set Screw - Steel/Nylon Material, 1/4-20 in Thread Size, 100 Per Pack
MI ITEM #01588582
MFR #145100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Dog Point Set Screw - Steel/Nylon Material, 1/4-20 in Thread Size, 100 Per Pack
MI ITEM #01588582
MFR #145100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
145100 1/4-20 X 5/8 1/2 DOG PT W/N.PCH

Specifications

  • Point Type
    Half Dog
  • Thread Size
    1/4-20 in
  • Length
    5/8 in
  • Material
    Steel/Nylon
  • Finish Coating
    Plain
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text