Motion
201021
Socket Cap Screw, Steel, Thread Size: #6-32, Length: 3/8", Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01588928
MFR #201021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #6-32, Length: 3/8", Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01588928
MFR #201021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    #6
  • Length  
    3/8 in
  • Thread Size
    #6-32

Details

  • Finish Coating
    Plain
  • Head Style
    Button
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
201021 6/32 X 3/8 BHCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought