Overview
Mfr description
201105 1/4-28 X 3/8 BHCS
Specifications
- Diameter
- Length
- Head StyleButton
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size1/4-28 in
- Thread Pitch TypeFine
- Package Quantity100
- SpecificationsASME/ANSI B18.3-2002, ASTM F835
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data