Motion
201135
Socket Cap Screw, Steel, Thread Size: 5/16-18", Length: 5/8", Button Head, Hex Drive, Diameter: 5/16"
MI ITEM #01589009
MFR #201135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/16-18", Length: 5/8", Button Head, Hex Drive, Diameter: 5/16"
MI ITEM #01589009
MFR #201135

Mfr description
201135 5/16-18 X 5/8 BHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    5/16 in
  • Length  
    5/8 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Plain
  • Head Style
    Button
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)