Overview
Mfr description
202050 10/32 X 1/2 BHCS S/S
Specifications
- Diameter
- Length
- Head StyleButton
- MaterialStainless Steel
- Thread DirectionRight Hand
- Thread Size#10-32
- Thread Pitch TypeFine
- Package Quantity100
- Specifications18-8 (A2) Stainless Steel, ASME/ANSI B18.3-2002, ASTM F879
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data