Specifications
Dimensions
- Diameter#10
- Length3/4 in
- Thread Size#10-32
Details
- Head StyleButton
- MaterialStainless Steel
- Package Quantity100
- Specifications18-8 (A2) Stainless Steel, ASME/ANSI B18.3-2002, ASTM F879
- Thread DirectionRight Hand
- Thread Pitch TypeFine
Overview
Mfr description
202054 10/32 X 3/4 BHCS S/S