Motion
601479
Cup Point Set Screw - Steel Material, 7/8-9 in Thread Size
MI ITEM #01589194
MFR #601479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 7/8-9 in Thread Size
MI ITEM #01589194
MFR #601479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
601479 7/8-9 X 2-1/4 CUP PT SET SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    7/8-9 in
  • Length
    2-1/4 in
  • Material
    Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought