Motion
211049
Socket Cap Screw, Steel, Thread Size: #8-32, Length: 1/2", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01589382
MFR #211049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #8-32, Length: 1/2", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01589382
MFR #211049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
211049 8/32 X 1/2 FHCS

Specifications

  • Diameter
  • Finish Coating
    Plain
  • Head Style
    Flat
  • Length
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Size
    #8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text