Motion
211071
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1-1/4", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01589403
MFR #211071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1-1/4", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01589403
MFR #211071

Mfr description
211071 10/24 X 1-1/4 FHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    #10
  • Length  
    1-1/4 in
  • Thread Size
    #10-24

Details

  • Finish Coating
    Plain
  • Head Style
    Flat
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)