Motion
602428
Cup Point Set Screw - Stainless Steel Material, 5/8-11 in Thread Size
MI ITEM #01589489
MFR #602428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Stainless Steel Material, 5/8-11 in Thread Size
MI ITEM #01589489
MFR #602428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3/4 in
  • Thread Size
    5/8-11 in

Details

  • Material
    Stainless Steel
  • Point Type
    Cup

Overview

Mfr description
602428 5/8-11 X 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought