Overview
Mfr description
212039 10/24 X 1/2 FHCS S/S
Specifications
- Diameter
- Length
- Head StyleFlat
- MaterialStainless Steel
- Thread DirectionRight Hand
- Thread Size#10-24
- Thread Pitch TypeCoarse
- Package Quantity100
- SpecificationsA2 Stainless Steel, ASME/ANSI B18.3-2002, ASTM F879
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data