Motion
212057
Socket Cap Screw, Stainless Steel, Thread Size: #10-32, Length: 3/4", Flat Head, Hex Drive
MI ITEM #01589669
MFR #212057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: #10-32, Length: 3/4", Flat Head, Hex Drive
MI ITEM #01589669
MFR #212057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
212057 10/32 X 3/4 FHCS S/S

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Size
    #10-32
  • Thread Pitch Type
    Fine
  • Package Quantity
    100
  • Specifications
    A2 Stainless Steel, ASME/ANSI B18.3-2002, ASTM F879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text