Specifications
Dimensions
- Shoulder Diameter5/16 in
- Shoulder Length3/4 in
- Thread Diameter1/4 in
- Thread Size1/4-20 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity25
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
221031 5/16 X 3/4 SHOULDER BOLT