Motion
221034
Shoulder Screw or Bolt, Thread Diameter: 1/4", Shoulder Diameter: 5/16", Shoulder Length: 1"
MI ITEM #01589979
MFR #221034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 1/4", Shoulder Diameter: 5/16", Shoulder Length: 1"
MI ITEM #01589979
MFR #221034

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    1 in
  • Thread Diameter
    1/4 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Plain
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    ASME/ANSI B18.3-2002, ASTM A574
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
221034 5/16 X 1 SHOULDER BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought