Specifications
Dimensions
- Shoulder Diameter3/8 in
- Shoulder Length2-3/4 in
- Thread Diameter5/16 in
- Thread Size5/16-18 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity25
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse